Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293147

Global Industrial™ 18" High Velocity Fan, Wall and Column Mount, 115V

Product Description
✓ Single-speed 1/2 HP direct-drive motor
✓ Moves 7700 CFM of air at 1720 rpm
✓ Mount on column or wall with included bracket

Designed to project large amounts of air long distances, the Global Industrial™ 18" High Velocity Drum Fan provides fresh air on loading docks, in warehouses, and down assembly lines, or to dry out after a flood and exhaust fumes. It has an efficient single-speed direct-drove TEAO (Totally Enclosed Air Over) 1/2 HP motor with three galvanized aluminum fan blades that throws air up to 75-feet and covers about 2700 sq. ft. It comes with a yoke mount connected to a mounting assembly for installation on a wall or column. UL, cUL listed. Limited 1-Year Warranty.

  • Operates at a 73.4 dB
  • Blue corrosion- & impact-resistant polyethylene housing
  • Steel fan blade wire guard for safety
  • 12'L 3-prong power cord helps avoid the use of extension cords
  • Some assembly required. Mounting hardware included
  • PRICE
    $745.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width25 in
    Depth15-3/4 in
    Height27-13/64 in
    Weight49 lbs
    Cord Length12 ft
    Area Of Coverage2700 ft²
    Fan Diameter18 in
    Distance Air Throw75 ft

    Product Details

    Max Ambient Temperature104 °F
    Number of Speeds1
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeTotally Enclosed Air Over
    Mounting LocationColumn or Wall
    Wattage520 W
    MaterialHigh Impact Polyethylene
    Phase1
    Blade TypeGalvanized Aluminum
    Manufacturers Part Number293147
    Indoor/OutdoorIndoor
    Sound Level73.4
    BrandGlobal Industrial
    RPM1720 rpm
    CFM7700 CFM
    Horsepower1/2 HP
    ColorBlue
    Amperage115V/4.9A ; 240V/2.6A A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage115 / 208-240 V
    IncludesYoke Mount Bracket, Wall / Column Mount
    CFM High7700 CFM
    DescriptionHigh Velocity Fan
    Oscillating/Non OscillatingNon Oscillating
    Power Cord Type5-15P SJT 18AWG x 3C

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL Listed