- Ultra quiet die cast aluminum propeller
- OSHA approved safety guards
- Non-oscillating, 1/4 HP, 1 speed, 115/230V, 1 phase, Explosion proof, Ball bearing motor
- Limited warranty of 5 years
Airmaster 24" Hazardous Location Wall Fan, 1 Speed, 5739 CFM, 230V, 1/4 HP, 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,349.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-15/16 in |
| Depth | 31-3/4 in |
| Height | 26-15/16 in |
| Weight | 78 lbs |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Explosion Proof |
| Mounting Location | Wall |
| Wattage | 1587 W |
| Material | Aluminum |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20321 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1140 rpm |
| Type | Hazardous Location Fan |
| CFM | 5739 CFM |
| Horsepower | 1/4 HP |
| Color | Gray |
| Amperage | 6.9 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 230 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Hard Wire |
| Power Cord Type | Not Included |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/cUL |