Global Industrial
Model # :WB641313BL
Global Industrial Perforated Steel Round Trash Can, 20 Gallon, Blue
|
Questions & Answers (0)
Product Description
Receptacles are ideal for indoor and outdoor applications in offices, schools, universities, recreational complexes, parking facilities, shopping centers and more. Constructed of heavy duty 20 gauge steel for long lasting durability. Attractive perforated design with solid steel middle ring. The plastic, flat top lid features a large diameter opening for waste disposal access. Baked epoxy finish creates a smooth, high-gloss protective surface that resists fading, mold and vandalism. Includes removable plastic liner, security cable, and two recycling decals for recycling option. 20 gallon capacity. Blue color finish.
PRICE
$425.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34-1/4 in |
| Weight | 30 lbs |
| Diameter | 15-1/2 in |
Product Details
| Assembly Required | No |
| Type | Perforated Trash Can |
| Liner Material | Plastic |
| Color | Blue |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 20 gal |
| Includes | Liner, Cable Tie, Lid, Two Recycle Decals |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 641313BL |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |