Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641594SS

Global Industrial™ Half Round Side Open Trash Can, 9 Gallon, Matte Stainless Steel

Product Description
✓ Compact and vertical design.
✓ Stainless steel finish.
✓ Receptacle opening faces outward for ease of use.

Easily blend trash receptacles into your environment with the Global Industrial™ Half Round Side Open Trash Can. Its matte finish and unique shape allow for seamless storage against the wall of any waiting area or bathroom plus, its outward facing opening allows users to dispose of trash quickly in settings such as airports, shopping malls, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. 1 Year Limited Warranty. Measures: 32-5/16" H x 8-7/8" W x 18-1/8" L.

  • Shape: Half round.
  • Weighs: 16.7 lbs.
  • Capacity: 9 gal.
  • PRICE
    $239.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    $239.95
    Buy 3 units - 5 units
    $229.95Save $10.00 (4%)
    Buy 6+ units
    $219.95Save $20.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18-1/8 in
    Width8-7/8 in
    Height32-5/16 in
    Weight16.7 lbs

    Product Details

    TypeDecorative Trash Can
    Liner MaterialPlastic
    ColorSilver
    Opening13-3/8" x 5-1/2"
    LidYes
    Capacity9 gal
    Lid TypeFlat Open Lid
    MaterialStainless Steel
    Manufacturers Part Number641594SS
    Indoor/OutdoorIndoor
    ShapeHalf Round
    BrandGlobal Industrial

    Warranty

    Warranty1 yr