Diversey Stride Neutral Cleaner, Citrus, 1 gal, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Concentrated formula for everyday cleaning of floors and other hard surfaces. Non-alkaline formula does not dull floor finishes. Versatile design to be used in automatic scrubbers, mop buckets and spray bottles.
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Citrus |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Stride Neutral Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | 101109753 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Diversey |