Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641623

Global Industrial™ Pot, Pan & Dish Detergent, 28 oz. Bottle, 6/Case

Product Description
✓ Suitable for glassware
✓ Removes grease and soils from kitchenware and dishes
✓ pH balanced formulation is gentle on hands

The Global Industrial™ Pot, Pan & Dish Detergent offers a premium-high sudsing formulation that helps clean pots, pans, dishes, silverware, and utensils in manual washing applications. Highly concentrated formulation effectively cleans greases, oils, and dried foods. Synergistic blend of surfactants, penetrating agents, and water conditioning detergents generate rich, long-lasting sudsing action for superior cleaning results. Glassware and dishes are thoroughly cleaned and rinse-free of spots.

  • Package Quantity of 6 bottles
  • PRICE
    $43.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight12.5 lbs
    Size28 oz

    Product Details

    TypePot, Pan & Dish Detergent
    Flash PointNone
    Specific Gravity1.027
    pH7.0-9.0
    ColorBlue
    ScentFresh & Clean
    Size Type28 oz. Bottle
    Helps RemoveGreasy Food Soils
    Package Quantity6 Bottles
    Viscosity @ 25°C>800 cps °C
    Water SolubilityComplete
    Dilution Ratio1oz/12 gallons
    BrandGlobal Industrial