Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641411

Global Industrial™ Auto Walk-Behind Floor Scrubber 17" Cleaning Path, Two 80 Amp Batteries

Product Description
✓ 17”W cleaning path with a coverage rate of 16,000 sq. ft. per hour
✓ 30”W heavy-duty cast aluminum squeegee assembly for removing cleaning solution
✓ (2) 12V 80Ah batteries included for a run time of 3.5 hours

The Global Industrial™ Auto Walk-Behind Floor Scrubber provides ergonomic floor maintenance for commercial properties, sports facilities, gymnasiums, schools, and other settings. Constructed from rotationally molded polyethylene, this scrubber is powered by a 0.67 peak horsepower motor that offers 140 RPM and 0.7 HP suction for heavy-duty cleaning applications. It has a Pad Assist feature that helps pull the machine forward by the friction of the scrub deck pad against the floor. Operators simply need to tilt the scrubber forward to allow the spinning pad to contact the floor. Built for durability, this scrubber is corrosion- and impact-resistant.

  • Smaller housing allows for use in narrow spaces
  • 9.2-gallon solution and 10.5-gallon recovery tanks
  • Includes a set of squeegee blades and a pad driver
  • Scrub brush and floor pads sold separately
  • PRICE
    $3,825.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45 in
    Width19 in
    Height43 in
    Weight231 lbs
    Water Lift102 in
    Cleaning Width17 in
    Pad Pressure77 lbs
    Squeegee Width30 in
    Turning Radius60 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity9.2 gal
    Cleaning Capacity16,000 ft²/hr
    Power SourceBattery
    Wattage500 Brush / 400 Vacuum Motor W
    MaterialPlastic
    Manufacturers Part Number641411
    Recovery Tank Capacity10.5 gal
    Battery Run Time3.5 hr
    Speed2.8 mph
    BrandGlobal Industrial
    Battery Type12 V x 80 Ah
    RPM15600 Vacuum Motor rpm
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor0.7 HP
    ColorBlue
    Drive SystemPad Assist
    Number of Batteries2
    Voltage12V x 2 80 Ah Batteries V
    Batteries12V x 80 Ah (2)
    Decibels68
    Brush Motor RPM140 rpm