Features:
- Durable roto-mold base.
- Heavy duty 1.5 hp motor.
- Precision balancing reduces operator fatigue.
- Triple planetary gearbox.
- Power cord: 50' 14/3 gauge safety colored with hospital approved plug
- HP 1.5/Dual Capacitor
Weights & Dimensions
| Length | 25 in |
| Width | 18 in |
| Height | 50 in |
| Weight | 90 lbs |
| Cord Length | 50' |
| Cleaning Width | 17 in |
Product Details
| Type | Floor Machine |
| Horsepower | 1.5 HP |
| Color | Gray |
| Series | Crewman™ |
| Drive System | Pad Assist |
| Cleaning Capacity | 2,000 ft²/hr |
| Power Source | Corded |
| Voltage | 120 V |
| Material | Steel |
| Description | Floor Machine |
| Manufacturers Part Number | E8301300 |
| Decibels | 59 |
| Brush Motor RPM | 175 rpm |
| Brand | Betco |