Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761296A

Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3-Shelf Steel Cabinet

Product Description
✓ 75-100-person kit
✓ Meets ANSI Z308.1-2021 standard
✓ 3 steel shelves for optimal storage

Easily store medical supplies with the Global Industrial™ First Aid Kit. These first aid kits are encased with steel cabinet housing for secure and organized storage of emergency medical supplies. Its three shelves provide ample storage space and the convenient door pouches allow for clear and easy access to smaller items. Ideal for small businesses, medium to large industrial work settings, shipping and receiving departments, or other remote locations of your facility.

Kit Contents:
  • (50) Adhesive Fabric Bandages, 3/4" x 3"
  • (1) Emergency Blanket
  • (40) Adhesive Fingertip Fabric Bandages
  • (100) Extra Strength Non-Aspirin Tablets
  • (40) Adhesive Knuckle Fabric Bandages
  • (1) Eyewash, 4oz
  • (100) Adhesive Plastic Bandages, 1" x 3"
  • (1) First Aid Guide
  • (50) Alcohol Prep Pads
  • (20) Hand Sanitizer Packets
  • (10) Ammonia Wipes
  • (1) Hema-Seal 8" x 10" Trauma Pad in 4" x 4yd Gauze
  • (250) Antacid Tablets
  • (8) Nitrile Exam Gloves
  • (25) Antibiotic Ointment Packets
  • (10) Non Stick Pads, 2" x 3"
  • (1) Antiseptic Spray, 4oz
  • (1) Padded Flexible Splint, 4.25" x 24"
  • (25) Antiseptic Towelettes
  • (1) Scissors
  • (2) Burn Dressing, 4" x 4"
  • (4) Sterile Eye Pads
  • (1) Burn Gel Packets
  • (20) Sterile Gauze Pads, 3" x 3"
  • (1) Burn Spray, 4oz
  • (4) Trauma Pads, 5" x 9"
  • (2) Cold Pack, 4" x 5"
  • (2) Triangular Bandage, 40" x 40" x 56"
  • (2) Conforming Gauze Roll, 2"
  • (1) Triple Cut Adhesive Tape Roll, 2"
  • (1) Conforming Gauze Roll, 4"
  • (1) Tweezers
  • (20) Cotton Tipped Applicators, 3"
  • (1) Windlass Tourniquet
  • (1) CPR Face Shield


  • PRICE
    $209.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    209.95
    Buy 4+ units
    199.95Save $10.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width13-1/2 in
    Depth5-1/2 in
    Height16 in

    Product Details

    TypeFirst Aid Cabinet
    Number of Pieces798
    ClassB
    Number of Shelves3
    DescriptionANSI 2021 3-Shelf Cabinet First Aid Kit
    Person Count75-100
    Package Quantity1
    Manufacturers Part Number761296A
    Case MaterialSteel
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2021