Contents:
First Aid Only 90594 First Aid Kit, 25 Person, ANSI Compliant, Class A+, Fabric Case
|
Questions & Answers (0)
Product Description
Nylon zip up case comes with carrying handles and is wall mountable. Contents meet the 2015 ANSI Class A requirements and are sufficient to treat 25 or more people.
Contents:
Contents:
PRICE
$47.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 9 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 102 |
| Class | A |
| Case Type | Soft Pouch |
| Mounting Location | Wall |
| Description | ANSI 2015 Compliant First Aid Kit |
| Person Count | 25 |
| Package Quantity | 1 |
| Manufacturers Part Number | 90594 |
| Case Material | Nylon |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |