Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761293

Global Industrial™ Standard Vehicle First Aid Kit, 25 Person

Product Description
✓ 79-piece kit
✓ Includes gasket to ensure dry storage
✓ Protective case is crush, water, and dust-resistant

Easily store medical supplies anywhere with the Global Industrial™ Standard Vehicle First Aid Kit. Ideal for company vehicles with more than one driver or even stored in a personal vehicle, our first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. The kits are encased with a metal cabinet for secure and safe housing and can be mounted in the vehicle or transported between vehicles.

Kit Contents:
  • (16) Adhesive Fabric Bandages, 1" x 3"
  • (1) Conforming Gauze Roll, 2"
  • (10) Adhesive Fingertip Fabric Bandages
  • (1) Eyewash, 1oz
  • (8) Adhesive Knuckle Fabric Bandages
  • (1) First Aid Guide
  • (16) Adhesive Plastic Bandages, 1" x 3"
  • (2) Nitrile Exam Gloves
  • (2) Ammonia Wipes
  • (1) Scissors
  • (1) Antiseptic Spray, 4oz
  • (6) Sterile Gauze Pads, 2" x 2"
  • (6) Aspirin Tablets
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (4) BZK Antiseptic Towelettes
  • (1) Tweezers
  • (1) Cold Pack, 4" x 5"
  • (1) Waterproof Tape, ½" x 5yd


  • PRICE
    $62.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 9 units
    62.95
    Buy 10+ units
    59.95Save $3.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width9-1/2 in
    Depth2-1/2 in
    Height6-1/4 in
    Weight59.2 lbs

    Product Details

    TypeVehicle First Aid Kit
    Number of Pieces79
    Package Quantity1
    Person Count25
    Case MaterialMetal
    BrandGlobal Industrial