Kit Contents
First Aid Only 90572 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class A+, Metal Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Solid steel case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 75 or more people.
Kit Contents
Kit Contents
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 15 in |
| Height | 4-11/16 in |
| Weight | 9 lbs |
Product Details
| Type | First Aid Cabinet |
| Number of Pieces | 336 |
| Class | A |
| Mounting Location | Wall |
| Number of Shelves | 2 |
| Description | ANSI Compliant 2 Shelf First Aid Kit |
| Person Count | 100 |
| Package Quantity | 1 |
| Manufacturers Part Number | 90572 |
| Case Material | Metal |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |