Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493714

Global Industrial™ Locker Room Bench, Plastic Top with Trapezoid Legs, 48"W x 12"D x 17"H

Product Description
Global Industrial™ Locker Benches provide convenient seating for locker rooms, gyms, saunas, rec rooms, and more. Locker bench tops are lightweight and made using high density polyethylene that is impact and corrosion resistant. Bench top consists of 1" thick HDPE top layer with commercial texture and 1/2" thick HDPE bottom layer fastened together with stainless steel fasteners. The bench top is not predrilled and all corners are rounded. The easy to clean tops are perfect for sanitary environments. Includes trapezoid stainless steel bench pedestals with 14"W base. Must be anchored to floor for maximum stability.

Pedestals are to be replaced no more than 30" apart on center.

PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth12 in
Height17 in
Weight Capacity350 lbs
Thickness1 in

Product Details

Assembly RequiredYes
TypeLocker Room Bench
ColorGray
Frame MaterialStainless Steel
Leg TypeTrapezoid
Manufacturers Part Number493714
Mounting StyleBolt Down
Top MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr