AMK Magnetics Trailblazer Magnetic Sweeper, 72"W, T-72
|
Questions & Answers (0)
Product Description
TRAILBLAZER MAGNETIC SWEEPERS
Trailblazer Sweeper - 72"W
Trailblazer magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. 4-in-1 convertible sweeper can be pushed, towed, mounted on a forklift or hung from a vehicle (chains not included). Load release allows easy disposal of picked up items. Made using heavy gauge steel and aluminum tubing. Large 8" wheels for smooth operation. Standard Sweepers have a lift handle load release. Made in the USA. 1 Year Limited Warranty.
Trailblazer Sweeper - 72"W
Trailblazer magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. 4-in-1 convertible sweeper can be pushed, towed, mounted on a forklift or hung from a vehicle (chains not included). Load release allows easy disposal of picked up items. Made using heavy gauge steel and aluminum tubing. Large 8" wheels for smooth operation. Standard Sweepers have a lift handle load release. Made in the USA. 1 Year Limited Warranty.
PRICE
$2,169.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 79 in |
| Depth | 8 in |
| Height | 11-1/2 in |
| Pick Up Measurement (8-Penny Nail) | 3000 Nails/30 lbs |
| Lifting Power | 350 |
| Magnetic Surface Area | 288 in² |
| Cleaning Width | 72 in |
Product Details
| Type | Trailblazer |
| Color | Silver |
| Made in the USA | Yes |
| Material | Aluminum/Steel |
| Manufacturers Part Number | T-72 |
| Brand | AMK Magnetics |