Global Industrial
Model # :WB641796
Global Industrial Heavy Duty Magnetic Sweeper With Release Lever, 24" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Heavy Duty Magnetic Sweeper easily picks ups nails, screws, paper clips and other unwanted metals off floors and surfaces for safety. Ideal for sweeping factory aisles, shop aisles, construction sites, manufacturing facilities, walkways, loading docks, parking lots and more. Quick load-release lever allows easy disposal of picked up metal objects. To unload, simply push the sweeper to desired dumping area and pull the lever. As the magnet rises, collected material is released. 1 Year Limited Warranty..
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 6 in |
| Height | 52-1/4 in |
| Weight | 36 lbs |
| Pick Up Measurement (8-Penny Nail) | 600 Nails/6 lbs |
| Lifting Power | 55 Lbs. |
| Magnetic Surface Area | 120 in |
| Cleaning Width | 24 in |
Product Details
| Type | Load Release |
| Color | Black |
| Manufacturers Part Number | 641796 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |