Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swiffer

Model # :WBB260453

MPN #: PGC 33407

Swiffer® Dry Refill Cloths For Swiffer Sweeper, 32 Wipes/Box, 6 Boxes/Case - PAG33407CT

Product Description

Use Swiffer dry cloth refills on floors and hard-to-reach places above the floor. These Swiffer pad refills leave no residue and are safe for wood floors, ceramic and vinyl tile, electronics, and other hard surfaces. Convenient disposable cloths eliminate the fuss of dust mops. Simply use and throw away.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-4/5 in

Product Details

Manufacturers Part NumberPGC 33407
TypeDry Refill Cloths
Size Type32 Cloths / Box
Package Quantity6 Boxes / Case
BrandSwiffer