Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB653673

Global Industrial® Portable Salamander Heater W/ Adjustable Thermostat, 208V, 3 Phase, 15000W

Product Description

✓ Ideal for industrial areas seeking temporary localized heat
✓ 10" wheels allow for easy movement
✓ Moves up to 1500 CFM of hot air

When you need a solution for providing heat to workspaces on a provisional basis, consider the Global Industrial® Portable Salamander Heater W/ Adjustable Thermostat. This heater is ideal for factories, garages, workshops, and other places where temporary localized heat is needed. These convection heaters raise temperatures gradually to a comfortable level. The electric convection heater features finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. It is designed to eliminate combustion by products associated with fuel-fired heaters. The tubular steel frame with ergonomic handle and hand screw allows for easy tilt adjustments and the 10" wheels allow for easy movement of unit. On/off switch and adjustable thermostat control knob are mounted on the top of the unit. High-limit thermal cutout switch provide ease of use. Requires 50A circuit breaker. Salamander heaters are designed for direct wire installation. It is CSA and CSAus listed. Easy assembly of handle and wheels. 1-Year Limited Warranty.

  • Access panel allows direct wiring connections
  • 25'L 6/4 SO type power cord is included
  • PRICE
    $1,579.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length21-19/32 in
    Width28 in
    Height38-1/2 in
    Cord Length25 ft
    Coverage Area2000 ft²

    Product Details

    TypeSalamander Heater
    CFM1500 CFM
    ColorOrange
    Temperature Rise61 °F
    Amperage41.7 A
    Heat Settings1
    Wattage15000 W
    Voltage208 V
    Includes25'L Power Cord
    Watts High15000 W
    MaterialSteel
    Phase3
    Manufacturers Part Number653673
    BTU51180 BTU
    ThermostatYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCSA