Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
KwiKool

Model # :WBB3191784

MPN #: KIB2411-3

KwiKool® IceBerg Portable Air Conditioner, Air Cooled, 2 Ton Capacity, 115V, 23500 BTU

Product Description
This industrial portable air conditioner is designed for economical precision cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. This AC uses a balanced airflow design that vents through ceiling using an optional ceiling installation kit (sold separately), provides fresh room air, cools with super high efficiency and will not freeze, even when operated 24/7. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Equipped with a line cord with plug for easy installation. CSA listed. Optional Air Chute Kit Available, includes 2 adjustable 16"L air chutes to help direct air flow to cover larger areas and even 2 separate directions. Requires two 14" condenser flanges. Thermostatic Expansion Valve. Heavy duty compressor with automatic restart and short cycle protection. Motors and compressors have overload protection. High-pressure safety with manual reset. Low-pressure safety with automatic reset. Automatic freeze protection using hot gas bypass and fan cycling. Heavy-duty locking casters. Fully insulated, heavy duty galvanized steel cabinet with KwiKool's® exclusive E-Z Clean scratch-resistant attractive two-tone HammerCoat epoxy protective finish for optimum durability, efficiency, low maintenance and quiet operation. Sight glass with moisture indicator. Easy access Service Door. Schrader service ports. Take the mystery out of buying the right air conditioner. One Year Limited Warranty. Selecting the proper size is critical. Wide Operating range of 60 F-110 F.

Features:
  • Largest Possible Cooling Capacity on a 115-volt/20-amp circuit
  • Compact yet Powerful
  • Automatic restart after power failure
  • CSA certified to UL standards
  • Includes KwiKool's® Exclusive I/O Integral Condenser where both inlet and outlets are ductable for balanced air pressure
  • Multi-function microprocessor controls with a large, easy-to-read LCD display. Easy-touch screen controls makes changing system settings a snap
  • Self-Diagnostics that include audible alarm and LCD visual display readout for system fault conditions
  • Input/Output Alarm Contacts for connection to building systems
  • Includes a high-pressure pump (20' of head pressure) to remove condensate and a 5- gallon reservoir tank for total condensate flexibility
  • Condensate overflow protection
  • Made In USA


PRICE
$5,899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/8 in
Depth36 in
Height37-1/2 in
Weight289 lbs
Cord Length6 ft
Air Filter Size (W x D x H)16 x 16 x 1 in
Coverage Area800 ft²

Product Details

Number of Speeds1
Filter TypePleated
BTU Cooling23500
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKIB2411-3
BrandKwiKool
CFM725 CFM
Watts Cooling1520 W
ColorBlue
Hertz60 Hz
Amps Cooling20 A
Temperature Range Cooling60 to 110 °F
Voltage115 V
Ton2 tons
Cooling SystemAir
Power Cord Type12AWG
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed