Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB292846R

Global Industrial™ Portable A/C W/ Cold Air Nozzles, 5 Ton, 59,910 BTU, 230V, R32

Product Description
✓ Spot cool and room cool thermostat settings.
✓ Provides cooling for up to 1700 ft2.
✓ R32 refrigerant, which has low global warming potential

With this 59,910 BTU Global Industrial™ Portable Air Conditioner, you can provide spot cooling between 64 and 86°F and 32 to 86°F room cooling for up to 1600 ft2 in industrial plants, server rooms, hospitals, laboratories, and where electrical equipment creates additional heat within 64 to 113°F ambient temperature range. The thermostatically-protected compressor has two fan speeds to give you control of the cooling. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. Three Cold Air Nozzles are included and are recommend for use with the air conditioner with replacements available separately. The housing is made of galvanized steel for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. Limited 3-Year Warranty. Meets California and Washington State 2025 Low-GWP requirements.

  • Single-phase 230V AC motor
  • 59,910 BTU, 5-ton cooling capacity
  • 64 to 86°F spot cooling, 32 to 86°F room cooling
  • Two fan speeds with on/off timer
  • On/off timer, compressor time-delay, auto-restart when power is interrupted
  • High/low pressure warning, self-diagnostic system, anti-freezing device
  • Optional Warm Air Exhaust Ceiling Duct Kit is available separately
  • ETL & cETL listed
  • PRICE
    $10,709.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width31-1/2 in
    Depth53-1/2 in
    Height70-7/8 in
    Weight694 lbs
    Cord Length10 ft
    Coverage Area1710 ft²

    Product Details

    Number of Speeds2
    RefrigerantR32
    Filter TypeWashable Mesh
    BTU Cooling60000
    MaterialSteel
    Phase1
    Manufacturers Part Number292846R
    BrandGlobal Industrial
    CFM1414/1700 CFM
    Hertz60 Hz
    Amp Circuit50 A
    Amps Cooling29.4 A
    Number of Quick DisconnectsETL, cETL Listed
    Temperature Range Cooling64 To 113 °F
    Voltage208 / 230 V
    Ton5
    Cooling SystemAir
    Refrigerant TypeR-32

    Warranty

    Warranty3 yr

    Compliance & Certifications

    Standards & Regulatory ComplianceETL, cETL