Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641269

Global Industrial™ Stainless Steel Square Swing Top Trash Can, 40 Gallon

Product Description
✓ Corrosion-resistant & strong stainless steel
✓ Polished finish with fingerprint-proof coating
✓ Dual entry self-closing swing top lid

The 40-gallon Global Industrial™ Stainless Steel Square Swing Top Trash Can provides a durable rubbish container that is ideal for convention centers, arenas, stadiums, malls, office buildings, and any indoor facility that needs high-capacity trash bins. The waste container is made from corrosion-resistant 305 stainless steel that has been treated with a coating that prevents blemishes & fingerprints from showing. A dual entry self-closing swing top lid allows for easy trash disposal that keeps unsightly refuse out of sight. OSHA-compliant.

  • Bin measures 37-1/2" tall and 19" square
  • 15" x 9" trash opening accepts waste of different sizes
  • Hinged lid for easy maintenance and liner change
  • Folding retainer bands keep trash bags in place
  • Non-marking or marring feet
  • PRICE
    $975.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    975.00
    Buy 3 units - 5 units
    929.00Save $46.00 (5%)
    Buy 6+ units
    899.00Save $76.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19 in
    Depth19 in
    Height37-1/2 in
    Weight37 lbs

    Product Details

    Assembly RequiredNo
    TypeSwing Lid Trash Can
    Liner MaterialBag Retainer Bands
    ColorSilver
    LidYes
    Capacity40 gal
    Lid TypeSwing Door Lid
    FinishPolished
    MaterialStainless Steel
    Manufacturers Part Number641269
    Indoor/OutdoorIndoor
    ShapeSquare
    BrandGlobal Industrial