Features
- Made with Steel
- Corrosion-resistant and fire safe
- Brushed stainless steel receptacle with perforated holes
- Bag retainer bands included
- Standard with hinged lid
- OSHA & ADA compliant
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 15-1/2 in |
| Height | 30-1/2 in |
| Weight | 27 lbs |
Product Details
| Type | Perforated Trash Can |
| Liner Material | Bag Retainer Bands |
| Color | Silver |
| Series | Celestial |
| Opening | Round |
| Lid | Yes |
| Capacity | 25 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | CL25-SS |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Witt Industries |