Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761311

Global Industrial™ D-Ring Extender, 18"L

Product Description
✓ Rugged polyester webbing
✓ Alloy steel D-ring
✓ Alloy steel snap hook

Allow users to easily and quickly attach to the back D-ring with the Global Industrial™ D-Ring Extender. Its polyester webbing and alloy steel construction make it a reliable accessory for those looking to upgrade their fall protection. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $68.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18"
    Weight Capacity130-425 lbs
    SizeOne Size
    Tensile Strength5,000 lbf/min.

    Product Details

    TypeD-Ring Extender
    Anchor MaterialPolyester & Plated Alloy Steel
    Install TypeReusable
    Package Quantity1
    ColorSilver
    Attachment TypeD-Ring
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.11-2021, OSHA 1926.502, OSHA 1910.140