Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2222396

MPN #: 10733

Guardian 10733, Suspension Trauma Strap

Product Description
The Trauma Strap is an indispensable item for anyone working at height, and helps to mitigate the effects of suspension trauma (which can occur in as little as 15 minutes) in the event of a fall. By allowing the fallen worker to assume a standing position and relieve pressure on the lower extremities, the Trauma Strap allows better blood flow and reduces fatigue. Compatible with all Guardian full-body harnesses, the Trauma Strap is easy to adjust, and its low profile keeps it out of the way during work.

PRICE
$36.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2120 units
36.95
Buy 2121+ units
35.95Save $1.00 (3%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity130-420 lbs
Weight1 lbs
SizeOne Size

Product Details

TypeSuspension Strap
ColorBlack
Front D-RingNo
For Use WithHarness Accessory
Side D RingNo
Chest Connection TypeAccessory
Back D-RingNo
MaterialNylon
DescriptionSuspension Trauma Strap
Manufacturers Part Number10733
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-2007, and ANSI A10.32-2012 regulatio