Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F761328

Global Industrial™ 20'L Contractor Self Retracting Lifeline, Dyneema Web, Aluminum Carabiner

Product Description
✓ Dyneema® web lifeline
✓ Internal braking system and external energy absorber
✓ External energy absorber features ViewPack® cover with inspection window

Provide your employees with the trusted strength of Dyneema® with the Global Industrial™ 20'L Contractor Self Retracting Lifeline. This web lifeline resists abrasion, includes glass-filled nylon housing over the internal steel frame to provide unmatched impact resistance. The internal braking system and external energy absorber combine to create positive stopping and smooth deceleration. The aluminum alloy swivel carabiner lifeline connector is durable and long-lasting. The lifeline also includes an alloy steel anchorage carabiner. Complies with ANSI Z359.14-2021. Class 1 SRL. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $725.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-310 lbs
    Hook Opening3/4 in
    Lifeline Width13/16 in
    Cable Diameter3/16"
    Lifeline Length20 ft

    Product Details

    Harness Connection MaterialPlated Alloy Steel
    Lifeline MaterialDyneema®/Polyester
    Number of Legs1
    ColorBlue
    Anchorage ConnectionCarabiner
    Package Quantity1
    Housing MaterialNylon
    Anchorage Connection MaterialAluminum
    Harness ConnectionSwivel Carabiner
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.14-2021, OSHA 1926.502, OSHA 1910.140
    ANSI SRL ClassClass 1
    ANSI SRL TYPESRL