Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB3149063

MPN #: 7100318434

3M™ Protecta® Self Retracting Lifeline, Galvanized Cable & Steel Swivel Snap Hook, 20'L

Product Description
The 3M™ Protecta® Self-Retracting Lifeline (SRL) is durable yet lightweight and built to last while providing an economical fall protection solution without compromising performance or safety. The 3M™ Protecta® Self-Retracting Lifeline is available in multiple lifeline lengths and materials featuring a design to help ensure longevity. The 3M™ Protecta® Self-Retracting Lifeline is designed with the worker in mind, featuring a stackable housing design, with web or steel cable lifeline and a built-in swiveling anchorage point for added comfort and ease of use. 3M™ Protecta® Self-Retracting Lifelines are available in SRL, personal SRL, Leading Edge SRL, and Retrieval SRL configurations.
The 3M™ Protecta® Self-Retracting Lifeline (SRL) extends and retracts with the user as they perform their work task. Should a fall occur, a speed sensing brake system activates, stopping the fall and reducing the forces imposed on the user to safe levels. In addition, tension is always kept on the lifeline, which helps reduce dragging, snagging, trips, and falls. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or for connection directly to harness, there are several models to choose from to suit a variety of applications. 3M™ Protecta® Self-Retracting Lifeline is equipped with an integrated carrying handle to assist in transporting the SRL to job sites.

Features:
  • Swiveling anchorage connector loop and carabiner
  • Compact, lightweight design
  • Features impact-indicating external energy absorber (for models with external shock pack)
  • Emergency retrieval system available on some models
  • Aluminum or thermoplastic housing design
  • Cable lengths of 20 ft. (6 m) or greater feature stackable housing design
  • Corrosion resistant components
  • Reliable fall arrest energy dissipation system
  • Self-locking snap hook on lifeline
  • Quick activating speed-sensing locking system
  • Includes: Protecta® Modular Connected Shock Pack 1340151
  • Maximum Number of Users: One
  • Recommended Application: Assembly, Blasting, Cleaning, Climbing, Inspection, Maintenance, Welding
  • Recommended Industry: Construction, General Industry, General Manufacturing, Industrial, Manufacturing, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Wind Energy
  • Install Type: Removable
  • Mounting Type: Block to Anchor Point


PRICE
$615.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Lifeline Length20 ft

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorRed
Mounting LocationBlock to Anchor Point
Anchorage ConnectionCarabiner
Cable MaterialGalvanized
DescriptionSelf-Retracting Lifeline, Galvanized Cable, Steel Swivel Snap Hook
Package Quantity1
Manufacturers Part Number7100318434
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionSwivel Snap Hook
Brand3M Protecta

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL