Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3126230

MPN #: R410020

Werner® Max Patrol 20’ Cable Thermoplastic Housing Self Retracting Lifeline w/ Snap Hook

Product Description

The R410020 20-foot Max Patrol Self-Retracting Lifeline is a Class 1 device that allows more freedom of movement on the job without lock-up that can inhibit the range of motion. Lightweight and compact with 20 feet of working range, this next-generation SRL offers the highest standard in safety and ergonomics. heavy-duty and lightweight at 8.8 lbs., Max Patrol is one of the most compact SRLs on the market providing protection for workers up to 400 pounds. When attached overhead, the Max Patrol has a 24-inch maximum arrest distance ideal for low clearance applications. The convenient carry-handle allows for easy transport. The blue accent color-identifies that the R410020 can be anchored at or above the dorsal D-ring.

PRICE
$376.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight8 lbs
Lifeline Length20 ft
Lifeline Diameter3/16

Product Details

Lifeline MaterialGalvanized Steel
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Steel
Package Quantity1
Housing MaterialThermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionSwivel Snap Hook
BrandWerner

Compliance & Certifications

CertificationsOSHA Standards, ANSI z359.14-2021-Class 1
ANSI SRL ClassClass 1
ANSI SRL TYPESRL