Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345792

MPN #: 7012817332

3M™ Protecta® 1299997 Vertical Lifeline, 50'L, 310 Cap Lbs

Product Description
3M™ Protecta® 1299997 Vertical Lifeline, 50'L, 310 Cap Lbs1299997

We have you covered with a complete line of mobile and static rope grabs for both synthetic fiber rope and steel wire cable, along with a wide variety of lifelines to meet your work needs. All of our rope grabs are made of high grade corrosion resistant materials. Our lifelines are available in 5/8" (16 mm) or 3/4" (19 mm) nylon, polyester or polyester/polypropylene blend rope and in cut lengths or assemblies that include a self locking snap hook at one end. We also offer several styles of counterweights to keep the lifeline taut and optimize performance of the rope grab system.
  • 50 ft. (15 m) rope lifeline
  • 5/8" (16 mm) diameter polyester/polypropylene blend
  • Built-in self locking snap hook at one end
  • Durable, high strength 5-tuck splice
PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight Capacity310 lbs

Product Details

TypeVertical Lifeline
ColorWhite
Workers per System1
StyleBlended Rope
MaterialPolyester/Polypropylene Blend Rope
Connector TypeSnap Hook
Installation- -
DescriptionVertical Lifeline
Package Quantity1
Manufacturers Part Number7012817332
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, and ANSI Z359.1