Global Industrial
Model # :WBB3198423
Global Industrial Anti-Static Stretch Wrap Film For Hand Dispenser, Blown, 12"W x 1500'L, Pink Tint
Write a Review
|
Questions & Answers (0)
Product Description
Special additive in stretch wrap that helps reduce the static electrical charge in the film. This puncture and tear-resistant blown wrap have special additives that are included during the manufacturing process to provide the wrap with their excellent clinging capabilities. 12" width ideal for small size shipments and stabilizing loads for in-house transfers. 4 rolls per case.
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1,500 ft |
| Width | 12 in |
| Weight | 28 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Blown |
| Color | Pink |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap Film For Hand Dispenser |
| Package Quantity | 4 |
| Manufacturers Part Number | PSD128015 |
| Brand | Global Industrial |