Global Industrial
Model # :WBB2682427
Global Industrial Heavy Duty Storage Cabinet w/ 6 Drawers, 12 Gauge, 60"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8"diameter rods and provision for a padlock (padlock not provided). Cabinets include 4 adjustable shelves. Drawers each have 400 lb. capacity 6"H base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. (constructed of 3/16" steel). Cabinet ships ready for use. Durable gray powder coat finish.
PRICE
$3,735.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Inside Width | 59-13/16 in |
| Inside Depth | 23-13/46 in |
| Inside Height | 71-13/16 in |
| Weight | 1079 lbs |
| Gauge | 12 ga |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Number of Drawers | 6 |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | B2682427 |
| Brand | Global Industrial |
| Type | Storage Cabinet |
| Shelf Capacity | 1650 lbs |
| Color | Gray |
| Handle Type | Lever |
| Drawer Quantity (Drawer Size) | (6) 23-3/4" x 20-1/8" x 6" |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 1 yr |