Global Industrial
Model # :WBB3204348AGY
Global Industrial Clear View Storage Cabinet, 36"W x 18"D x 78"H, Assembled, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 400 lbs.
✓ 22-gauge shelf thickness
Clear view storage cabinets are constructed with a rugged steel that withstands the toughest environments. Doors feature large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Shelf Clips keep shelves stable.
✓ Each shelf holds up to 400 lbs.
✓ 22-gauge shelf thickness
Clear view storage cabinets are constructed with a rugged steel that withstands the toughest environments. Doors feature large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Shelf Clips keep shelves stable.
PRICE
$439.95
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Clearview Door Cabinet |
| Shelf Capacity | 400 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Manufacturers Part Number | 237666GY |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |