Global Industrial
Model # :WB798724
Global Industrial™ Pipe Fitting - 90 Degree Three Socket Tee 1" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting - 90 Degree Three Socket Tee 1" Diameter
90 Degree Three Socket Tee Pipe Fitting joins a top rail and an intermediate upright in hand rail or safety rail configurations. Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Fitting locks onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
90 Degree Three Socket Tee Pipe Fitting joins a top rail and an intermediate upright in hand rail or safety rail configurations. Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Fitting locks onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
PRICE
$4.76
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | 90° 3 Socket Tee |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798724 |
| Fitting Type | Socket Tee |
| Brand | Global Industrial |