Kee Safety® Flange 1.5 Inch Pipe Fitting, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
FLANGE
A heavy duty, four point fixing, base flange. Ideal when structural fixing is required. 5/16" diameter fixing holes.
FLANGE
A heavy duty, four point fixing, base flange. Ideal when structural fixing is required. 5/16" diameter fixing holes.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | 4-hole Square Flange |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L152-8 |
| Fitting Type | Flange |
| Brand | Kee Safety |