Global Industrial
Model # :WB320753A
Global Industrial Vertical Bar Storage Rack, 4 Bays, 48"Wx24"Dx60"H, 6000 Lb. Cap. - Assembled
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Vertical Bar Rack with 4 Bays supports and maintains materials for quick reach and accessibility in a convenient overhead location. This steel forged bar rack accepts up to 1500 lbs. of evenly distributed cartons, plywood, and other raw building materials on each bay. The 4 bay slot rack keeps materials separated and in upright position for quick access. Unit is compact designed for easy portability or placement on surfaces where ceiling room allows. Unit should be anchored to ground before handling. Dimensions are 48"W x 24"D 60"H. 1 Year Limited Warranty. Assembled units are non-returnable/non-cancellable.
PRICE
$385.95
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 60 in |
| Weight Capacity | 6000 lbs |
| Weight | 127.6 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical Bar Rack |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 320753A |
| Brand | Global Industrial |