Little Giant® Mobile Cantilever Bar Rack, 4000 lbs. Cap, 51" OAH, 30" x 60" Base
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Cantilever Bar Rack, 4000 lbs. Capacity, 51" OAH, 30" x 60" Base, 8" Phenolic Wheels
This single-sided rack allows for efficient storage for bar stock, tubing, angles, and other long and bulky materials. The all-welded steel construction features structural channel frame, base and arms. Removable retainer pipes at ends of arms extend 5" high to provide secure load retention. Each bay provides 15" of vertical storage space. Powder-coated finish. 1500 lbs. capacity per level, not to exceed 4000 lbs. 8" x 2" Phenolic casters, 2 swivel with wheel brakes, 2 rigid, 61" overall height. The 30" x 60" models have 23" of useable Base Depth, 19" on Center Arms and 16" on Upper Arms.
This single-sided rack allows for efficient storage for bar stock, tubing, angles, and other long and bulky materials. The all-welded steel construction features structural channel frame, base and arms. Removable retainer pipes at ends of arms extend 5" high to provide secure load retention. Each bay provides 15" of vertical storage space. Powder-coated finish. 1500 lbs. capacity per level, not to exceed 4000 lbs. 8" x 2" Phenolic casters, 2 swivel with wheel brakes, 2 rigid, 61" overall height. The 30" x 60" models have 23" of useable Base Depth, 19" on Center Arms and 16" on Upper Arms.
PRICE
$1,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 61 in |
| Weight Capacity | 4000 lbs |
| Weight | 221 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Cantilever Bar Rack |
| Upright Finish | Powdercoated Gray Finish |
| Color | Gray |
| Wheel Type | Phenolic |
| Number of Cradles | 3 |
| Style | Mobile |
| Material | Welded Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | CBR-3060-8PHBK |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |