Homefree® Gluten Free Mini Cookies Variety Pack, 1.1 oz/0.95 oz/1.1 oz, Pack of 210
Write a Review
|
Questions & Answers (0)
Product Description
Everyone can join in snack time with this delicious variety pack of gluten-free, whole grain mini cookies. Great for special dietary needs; these cookies are also low glycaemic and nut free. Multiple flavors for multiple tastes: single serve bags of crunchy cookies in Chocolate Chip, Double Chocolate Chip, and Vanilla. All Homefree® cookies are free of the eight most common food allergens (except soy lecithin in the Chocolate Chip Mini Cookies) and are certified as a good source of whole grain. The vanilla mini cookies are low glycaemic and certified organic (70% organic ingredients).
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.1 oz.; 0.95 oz |
Product Details
| Type | Cookies |
| Kosher | Yes |
| Capacity | 1.1 oz; 0.95 oz; 1.1 oz |
| Made in the USA | Yes |
| Flavor | Chocolate Chip, Double Chocolate Chip, Vanilla |
| Package Type | Pack |
| Package Quantity | 210 |
| Manufacturers Part Number | LGFMMIXED30 |
| Gluten Free | Yes |
| Brand | Homefree |
Compliance & Certifications
| Certifications | Kosher Certified |