- Mini snack packs of sweet treats
- Sweet marshmallow and crispy cereal treats
- Just like mom used to make
Kellogg's® Rice Krispies Treats, Original Marshmallow, 0.78 oz, Pack of 60
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.78 oz. |
Product Details
| Type | Snacks |
| Capacity | .78 oz |
| Made in the USA | Yes |
| Flavor | Original Marshmallow |
| Package Type | Pack |
| Package Quantity | 60 |
| Manufacturers Part Number | KEE17120 |
| Brand | Kellogg's |