Graham Medical® Breast Drape, 12" x 24", 3 Ply Tissue, White, 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Protection, modesty and absorbency. 3 layers of tissue add strength, and softness.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Size | 24"L x 12"W |
Product Details
| Material | Polyethylene |
| Package Quantity | 500 |
| Color | White |
| Brand | Graham Medical |