Tire Repair Kits

Valve Core Kits
| Compare | Image | Length | Width | Height | Color | Weight | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 7-1/2 in | 3-3/4 in | 1-1/2 in | Clear | 0.5 lbs | 1 | WBB2349252 | $209.95 | ||
![]() | 10-3/5 in | 7-2/5 in | 1-8/9 in | Black | 2.95 lbs | 1 | WBB2349251 | $425.95 |

Portable Bead Breakers Kit

Tire Tools
Related Products
Features: Keeps the tire in the wheel drop center Ease mounting and demounting of larger truck and agricultural tires Quick and easy universal clamping design Rugged rubber coated jaw to protect wheel finish These simple locking pliers clamp to the wheel rim while mounting or demounting a tire on a tire changer or on the floor
Features: Repairs damaged wheel studs Guaranteed for life For passenger, light truck, and heavy duty Individual dies available 9 Piece Rethread Kit Warranty: Against Defects SAE: 7/16"-20 1/2"-20 9/16"-18 5/8"-18 Metric: 12mm-1.25 12mm-1.50 12mm-1.75 14mm-1.50 14mm-2.0
Features: Kit ideal for large AG and Construction OTR tire service inflation/deflation Kit promotes safety during inflation/deflation process Keeps tire techs out of trajectory rim/wheel area "danger zone" Components allow tire technicians to avoid Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag Inflation/ Deflation Kit Components include: Air Muffler 20" Hydraulic Hoses Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose) Reduces inflation time by 50% Features a more secure lock-on style chuck Made of Durable steel, brass, and ...
AME International Little Buddy Bead Breaker. Excellent "must have" tool for anyone working on tires. Perfect for ATV, Golf Cart, Truck, Bus, Agricultural and even Back Hoe Tires. Design allows breaking of the most stubborn bead with simple force from a hand wrench or air wratchet. Product Features: Easily locks into bead pocket Includes strike plate for super stubborn beads Locking screw to hold hook and bead breaker in place Fits easily in the back of service or passenger vehicle The perfect backup tools for professionals Heavy Duty steel can withstand daily use
AME International Super Mount/Demount Tool Combo Tool, For Use With 22.5" & 24.5" Super Single Tires
For application on standard and super singletruck tire sizes 22.5 and 24.5. Demount and Mount tool assembly for supersingles 215 to 445. Will remove both top and bottom beads. Includes bead saver. Heavy duty steel construction. Nylon rollers protect the bead. Sold as a complete set. Comes with 1 Year Limited Warranty.




