Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :T9FB3137959

MPN #: GXT1050VP4

Midland® GMRS & FRS Two-Way Radio, 50 Channels, 462.55-467.7125 Mhz, Camouflage, Pack of 2

Product Description
Available with 50 channels and Mossy Oak® Break Up Country Camo pattern, the GXT1050VP4 walkie talkie features multiple power settings to help conserve battery life. With built-in NOAA Weather Scan + Alert Technology, you can stay up to date on current weather conditions. Other features include: hands free communication, 22 channels plus 28 pre-programmed privacy code channels, silent operation, vibrate alert, and ten call alerts + five animal call alerts. Along with a pair of radios, this kit includes two rechargeable battery packs, dual slot desktop charger, AC/DC wall adapters, and two pairs of boom mic headsets. The GXT1050VP4 is the perfect two-way radio for all types of hunting, scouting, and safety communication.

Features:
  • Three Year Warranty
  • 22 Channels Plus 28 Extra Channels - Clear, crisp communication with easy button access
  • JIS4 Waterproof Midland® GXT1050VP4 Two-Way Radio - Protection in all directions against light rain or splashing water
  • 285 Privacy Codes - Gives you up to 6270 channel options to help you block other conversations
  • 36 Mile Range - Longer range communication in open areas with little or no obstruction
  • Xtra Talk Power - Maximum allowed by law
  • SOS Siren - Allows you to send out distress/locator signals in an emergency situation
  • NOAA Weather Alert Radio with Weather Scan - Automatically locks on to your local weather channel and alerts you to severe weather
  • 10 Call Alerts - Different call tones to notify you of incoming calls from your group
  • 5 Animal Call Alerts - Turkey, duck, crow, cougar, and wolf
  • Dimensions- 2-7/16" x 7-15/16" x 1-1/2"
Includes:
  • Pair of radios
  • Belt clips
  • Desktop charger
  • Alkaline or Rechargeable battery packs
  • AC adapter
  • DC adapter
  • Pair of boom mic headsets
  • Owner's manual
PRICE
$109.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
RangeUp To 36 Miles

Product Details

Assembly RequiredYes
PowerNIMH Rechargeable Or AA Batteries
TypeFRS/GMRS
ColorGreen
Number of Channels50, 142 Privacy Codes
Wattage2.8 W
Manufacturers Part NumberGXT1050VP4
BatteriesNIMH Rechargeable Or AA Batteries
Radio TypeHandheld
BrandMidland
Frequency462.55 - 467.7125 Mhz

Warranty

Warranty3 yr