J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Thru Square Bore - 1/2", 3.94"L
Write a Review
|
Questions & Answers (0)
Product Description
GN 471.1 crank handles are of modern design. Together with the plastic revolving handle with zinc plated threaded spindle, this assembly is rust free.
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-15/16 in |
| Thread Size | Black in |
| Dimension H1 | 1.1 in |
| Dimension D2 | 1.06 in |
| Handle Height | 2.66 in |
| Square Size | 1/2" |
| Dimension H2 | 0.67 in |
Product Details
| Type | Square Bore |
| Color | Black |
| Series | GN471.1 |
| Country of Origin | Import |
| Finish | Powder Coated |
| Material | Zinc Die-Cast |
| Description | Revolving Crank Handle |
| Package Quantity | 1 |
| Manufacturers Part Number | 471.1-100-V1/2 |
| Brand | J.W. Winco |