Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB1504684

MPN #: 8NCM2T

J.W. Winco GN563.2 Aluminum T-Handle W/Threaded Stud mm Diameter 67mm Length M8x1.25 

Product Description
GN 563.2 T-handles can be used either as operating handles or for clamping purposes, providing high clamping force. The T-handles are produced using a stamping process that yields a high density product with high strength and a smooth surface. An original Elesa design, produced in metal with permission of ELESA s.p.a.

PRICE
$19.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67
Dimension H137 in
ThreadM8 x 1.25  in
Dimension T Min0.63 in
Dimension H225 in

Product Details

TypeThreaded Stud
SeriesGN563.2
S Square0.63 in²
MaterialAluminum
D2 ThreadM8 x 1.25 
DescriptionT-Handle
Manufacturers Part Number8NCM2T
BrandJ.W. Winco