J.W. Winco GN598 Nylon Cylindrical Revolving Handle W/Threaded Spindle 21mm Dia. 50mm L M6x1.0
Write a Review
|
Questions & Answers (0)
Product Description
Cylindrical revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch hand wheels to increase imbalance and thus avoid free wheeling. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). Maximum heat resistance of nylon plastic hand piece: 110°C (230°F). For use on this handle: DIN 911 hex keys available.
PRICE
$8.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Dimension L2 | 13 in |
| Dimension L3 | 2.5 in |
| Dimension D3 | 10 in |
| Dimension L1 | 50 in |
| Thread | M6 x 1.0 in |
| A/F | 0.12 in |
| Diameter | 21 |
| Dimension D4 | 17 in |
| Dimension D1 | 21 in |
Product Details
| Type | Threaded Spindle |
| Series | GN598 |
| Material | Nylon Plastic |
| D2 Thread | M6 x 1.0 |
| Description | Cylindrical Revolving Handle |
| Manufacturers Part Number | 6NG62/TP |
| Brand | J.W. Winco |