x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco GN820 Solid Bar Horizontal Toggle Clamp, 820-75-O, Size 75, Sheet Metal

J.W. Winco GN820 Solid Bar Horizontal Toggle Clamp, 820-75-O, Size 75, Sheet Metal

Item #: WBB1171983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:
  • Toggle clamp: Case-hardened sheet metal (steel C10)
  • Zinc plated
  • Blue passivated finish Zinc-plated steel rivets in case-hardened bushings have bearing spots greased Hand grip: High quality
  • Oil resistant red plastic Type M: U-bar version With two flanged washers Type O: Solid bar version With clasp

  • DESCRIPTION Toggle Clamp
  • MATERIAL Hardened Sheet Metal
  • BRAND J.W. Winco
  • s2 4, (.16)
  • BASE TYPE Horizontal
  • STYLE Horizontal
  • r 43, (1.69)
  • s1 2, (.08)
  • m1 13.5, (.53)
  • m3 7.2, (.31)
  • m2 17, (.67)
  • h4 22.5, (.89)
  • h3 11, (.43)
  • b1 28, (1.10)
  • b3 5.5, (.22)
  • b2 26, (1.02)
  • MANUFACTURERS PART NUMBER 75EVT7/O
  • h1 38, (1.50)
  • h2 20, (.79)
  • a~ 20, (.79)
  • l1 LENGTH 118, (4.65)
  • d1 Thread M5 x .8
  • l3 40, (1.57)
  • d2 4.5, (.18)
  • l4 MAX 49.5, (1.95)
  • MAX HOLDING CAPACITY 900 N
  • SIZE REF Size 75
  • SERIES GN 820
  • BAR TYPE Solid Bar
  • l2 67, (2.64)
  • TYPE Solid Bar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN820 Solid Bar Horizontal Toggle Clamp, 820-130-O, Size 130, Sheet Metal

Item #: B1172448

Not Yet Rated

Usually ships in 1 to 4 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN820 Solid Bar Horizontal Toggle Clamp, 820-75-O, Size 75, Sheet Metal

J.W. Winco GN820 Solid Bar Horizontal Toggle Clamp, 820-75-O, Size 75, Sheet Metal

Item #: WBB1171983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant