Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112866

MPN #: PDSC-350-62

Vestil Aluminum Powered Stair Climber, 350 lb. Capacity

Product Description
When objects are required to be moved up or down flights of stairs, the powered stair climber is the perfect asset. With the large ergonomic handle and tall upright aluminium alloy structure, a single user can transport goods with ease. A wide platform base gives the user the opportunity to transfer a variety of items whether they are heavy, light, large or small. When transferring goods down a set if stairs, the brake is automatically applied to ensure safety and consistent speed of movement. The powered design increases user safety and minimizes the labor associated with moving awkward items. When not in use, the cart folds into a very compact design that is perfect for transporting in vehicles or storing away in closets. Large polyurethane wheel make traversing over a variety of surfaces as simple as can be.

Features:
  • Two speed raise and lowering
  • Large capacity for transporting heavy loads
  • High rate climbing ability
  • Built in battery charge indicator
  • 1 year limited warranty
  • 48-Hour Quick ship Item


PRICE
$5,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height61 in
Weight Capacity350 lbs
Weight67 lbs
Wheel Diameter10 in
Noseplate Width16 in
Noseplate Depth9 in

Product Details

Battery Type48 V Lithium-Ion
Assembly RequiredNo
Power48V Lithium Ion
Horsepower0.5
ColorSilver
Wheel Type(2) Rigid
Handle TypeErgonomic
Motor TypeDC
Style2-Wheel
MaterialAluminum
OperationElectric
Manufacturers Part NumberPDSC-350-62
Handle StyleErgo
Batteries48V Lithium Ion
Number of Wheels2
BrandVestil

Warranty

Warranty1 Year Limited Warranty (Parts)