Urrea Goatleg Pulley Puller 4053, 2-9/16" Reach
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Reach | 2-9/16 in |
| Opening Size | 1-3/8(Min) 1-3/4(Max) in |
Product Details
| Manufacturers Part Number | 4053 |
| Type | Goatleg Pulley Puller |
| Brand | Urrea |
Related Products
Kukko Hydraulic Puller with 2 Swiveling Jaws, 13 Ton Capacity, 19-3/4" Opening, 21" Adjustable Reach
Made in Germany, Grease hydraulic spindle power, Adjusted reach to provide larger depth range, Two jaw design for space-saving applications. The heavy, 2-arm lug puller with oscillating, height-adjustable puller legs and grease-hydraulic spindle is used for centric pulling of large, particularly tight-fitting bearings, gears and discs in all common sizes for crafts, workshops and industry. The grease-hydraulic spindle achieves a pulling force of 15 tonnes. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The mechanical spindle can be ...
These pullers are mainly for the automotive industry where parts like pulleys, gears, and large sprockets are used in assembly lines, making their extraction easier and safer. Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller's body. Interchangeable and adjustable jaws, great for different types of extractions. WITH OUT METAL BOX
Made in Germany, Adjusted reach to provide larger depth range, Two jaw design for space-saving applications. The 2-armed lug puller "Economy" with oscillating and height-adjustable puller legs is used for pulling off bearings, gears and washers in all common sizes for handicraft, workshop and industry. The oscillating and curved puller legs adapt to any installation situation and can be used universally due to the adjustable clamping depth. Range of Application: For pulling off bearings, gear wheels and discs Features: Adjustable puller legs for individual adjustment of the clamping depth ...
Their design is ideal for removing bearings, bushings, sprockets, grease retainers, seals, gears, and bearing covers. Their jaws can be positioned either "internally" or "externally", pulling with 2 or 3 jaws. Their adjusting cone applies constant pressure on all jaws. T-handle provides better control. Micro-alloy steel shaft, heat-treated and checked so the hammer slides smoothly and strongly. Sliding hammer extracts by blows delivered to the adjusting cone. Micro-alloy steel jaws are heat treated for greater resistance to traction. Adjusting cone applies constant pressure.
This set contains all the necessary accessories to remove steering wheels from domestic and foreign vehicles, as well as from light SUV's. It is also useful to pull out things such as bearings, gears, and pulleys. Made of steel. Universal design fits a great variety of removable pieces. The forcing screw is designed to create strong pushing force so the object being removed comes loose. Fastening screws are made of heat-treated steel.