For extracting different diameters of pulleys. Forcing screw with sharp, reinforced tip. Forged head of high-resistance steel, 2-way 4212SJ. 6-ton strength.
Urrea Straight Jaw Puller Set 4212SJ, 6 Ton, 2-Way 6 Jaws, 14 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Spread | 6 in |
| Jaw Max Reach (A) | 2-5/8" |
| Max Jaw Spread | 6" |
| Jaw Max Reach (B) | 4" |
| Jaw Max Reach (C) | 5-7/16" |
| Exposed Screw Length | 4-5/8 in |
| Head Height | 1-1/8 in |
Product Details
| Type | Straight Jaw Puller Set |
| Number of Pieces | 14 |
| Capacity | 6 |
| Number of Jaws | 6 |
| Manufacturers Part Number | 4212SJ |
| Jaw Type | 2-Way |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME / ANSI B107.46M, ASME / ANSI B107.52M, FEDERAL GGG-P-781 |