Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214786

MPN #: 4534

OTC Multi Purpose Bearing and Pulley Puller Set

Product Description
Features:
  • For a wide range of pulling jobs including: bearings; alternator, generator, power steering, and crankshaft pulleys; timing gears; harmonic balancers; and more
  • Drop-forged components can be used in a variety of combinations
  • Set components deliver a spread of 3 inches to 5 inches and a reach of 1 inch to 2-1/4 inches
  • Kit includes 2 ea. forcing screws (live center) that are 3/4-16 x 6-11/16 inches and 3/4-16 x 5 inches; 2 ea. cross-bar yokes: 3 pin-hole at 3-1/4 to 5-1/2 inches, 2 pin-hole at 2-3/8 to 3-3/8 inches; 2 ea. clamp bolts; 3 pairs of puller jaws: 1-3/8 inches max, 1-5/8 inches max, 1-3/4 inches max; 1 pair of jaw pins with ball spring; and 3 pairs of capped bolts
  • Durable blow-molded plastic storage case that keeps set components contained and organized so they are ready for use when needed


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spread3 - 5 in

Product Details

TypeBearing & Pulley Puller
Capacity5
Number of Jaws3
Package Quantity1
DescriptionMulti Purpose Bearing and Pulley Puller Set
Manufacturers Part Number4534
BrandOTC