GoatThroat™ Drum Pump GT200 with 4" Standoff & EPDM Seal
Write a Review
|
Questions & Answers (0)
Product Description
GoatThroat Pump with Single Medium EPDM Seal and 4" Standoff Kit. Hand Operated Drum Pump, Piston Action, Pump Body Material Polypropylene, Wetted Materials Polypropylene, EPDM, Max. Head 10 ft., Max. Pressure 7 psi, Max. Temp. 120 Degrees F, Max. Viscosity 1400 SSU, Inlet Size 1/2 In. Outlet Size 3/8 In. For Use On 5-55 gal. and Rieke Flex Spout Containers.
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 3 in |
| Height | 11 in |
| Weight | 3 lbs |
| Suction Tube Dimension | 40 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/8 in |
| Diameter | 1/2 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Piston |
| Body Material | Polypropylene |
| Pressure | 7 psi |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5, 15, 30 & 55 Gal. Drums |
| Material | Polypropylene |
| Wetted Material | Polypropylene & EPDM |
| Manufacturers Part Number | GT200 |
| Pump Type | Piston |
| Dispensing Rate | 4.5 GPM |
| Product Type | Pump |
| Brand | GoatThroat |