ProTeam® ProForce® 1500XP HEPA Upright Vacuum w/On Board Tools, 15" Cleaning Width
|
Questions & Answers (0)
Product Description
ProTeam ProForce® 1500XP HEPA Upright Vacuum has a 15" 3.25 Qt./3L capacity with a 924 watt dual motor, 10 amp motor, 96 CFM, 84" static lift, dBA 67, and weighs 18 lbs. Uses Intercept Micro Filter Bag #103483 w/HEPA Filtration. Comes with on board tools with a light weight plastic wand, super stretch hose, 50" 18 gauge safety yellow cord, electronic system performance indicator, quick release cord dump, and an ergonomic padded handle grip with conveniently mounted 3 way motor switch. Comes with a 14-1/2" hard wood brush roll and two Intercept Micro Filter bags. The ProForce 15" upright provides exceptional cleaning in a high filtration upright design to improve reach, durability, and indoor air quality. The powerful ProForce contains a high performance dual motor system and a low profile, L - shaped head perfect for vacuuming under and around furniture. Warranty covers: 3 years on parts, labor, motor and molded body parts. Some exceptions apply to high frequency wear items such as electrical and molded body parts. 3 year limited warranty on parts, labor, motor and molded body parts.
PRICE
$749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 36 in |
| Height | 16 in |
| Weight | 18 lbs |
| Water Lift | 84 in |
| Cord Length | 50 ft |
| Cleaning Width | 15 in |
Product Details
| Type | Lightweight Commercial Vacuum |
| CFM | 96 CFM |
| Color | Gray |
| Amperage | 10 A |
| Dirt Collection | Disposable Bag |
| Capacity | 3.25 qt |
| Wattage | 924 W |
| Filtration | Four Level Filtration: HEPA |
| Material | Plastic |
| Manufacturers Part Number | 107252 |
| Decibels | 67 dB |
| Brand | ProTeam |