Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3217712

MPN #: GG-03418GN

GoGreen Power® 3-Outlet Tri Tap, 15A, Green

Product Description
It's an age-old problem- you are out in the garage working on a project and you need power for your power tools and overhead lighting, but you only have one outlet. Stop juggling the way you work and simply buy a few of these nifty 3-Outlet Tri-Taps.

Maximize your power options with our 3 Outlet Tri-Tap Adapter. This convenient solution easily converts a single grounded outlet into three, providing ample space to plug in multiple devices at once. The smart adapter-spaced outlets accommodate plugs of various sizes, ensuring a secure fit for all your electronics It can handle up to 1875 watts of power and is a heavy duty piece of sturdy plastic built to last. The 3-prong grounded plug offers enhanced safety by providing an additional layer of protection for your devices. Ideal for indoor use, this adapter is perfect for home, office, or workshop setups. Power your devices safely and efficiently with this reliable, easy-to-use adapter. Go Green and follow the instructions located on the products package for recycling (visit the GoGreen Power® homepage for additional details)

Features:
  • Convenient adapter-spaced outlets allow you to power devices with different size plugs
  • Made of heavy duty molded vinyl
  • Indoor use only
  • UL Approved / Listed


PRICE
$4.80

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width4 in
Height1-5/16 in
Dimensions2 x 4 x 1-5/16 in

Product Details

TypeTri Tap
ColorGreen
Amperage15 A
Voltage Rating125 V
MaterialMolded Vinyl/Copper
Description3-Outlet Tri Tap
Package Quantity1
Manufacturers Part NumberGG-03418GN
Number of Receptacles3
BrandGoGreen Power

Compliance & Certifications

CertificationsUL